Shop All Mugs & Tumblers
Americaware
Americaware SMGEO01 Georgia 18 oz Full Color Relief Mug
Mfr # SMGEO01
Zoro # G503793888
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMGEO01
- Zoro # G503793888
- UPC # 721592000932
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Georgia locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Georgia 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS 1/2 Cup Measure (185667)
- BAKERS PRIDE Lamp (P1147X)
- VOLLRATH Funnel, 6 3/8 Oz (84740)
- STAR NUT 6-32 HEX STL NP W/LCK (2C-Z2594)
- LOGO BRANDS Minnesota Vikings 30oz Flipside Powder Coat Tumbler (618-S30PT-34)
- LOGO BRANDS Ole Miss 30oz Gameday Powder Coat Tumbler (176-S30PT-1A)
- TERVIS TUMBLER NFL 24 oz Dallas Cowboys Multicolored BPA Free Tumbler with Lid (1323174)
- DICKSONS 16 oz Stainless Steel Travel Mug Full Armor (SSMUG253)
- LOGO BRANDS Georgia 30oz Bulldog on Black Gameday Stainless Steel Tumbler (142-S30T-1B)
- LOGO BRANDS Toronto Blue Jays Gameday 30 oz Stainless Tumbler (530-S30T-1)
- LOGO BRANDS New England Patriots 30oz Colorblock Stainless Tumbler (619-S30T-11)
- Americaware Mugs & Tumblers