Shop All Mugs & Tumblers
Americaware
Americaware SMFLA02 Florida 18 oz Full Color Relief Mug
Mfr # SMFLA02
Zoro # G703793855
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMFLA02
- Zoro # G703793855
- UPC # 721592000796
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Florida locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Florida 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMONTINA PROFESSIONAL FRY PAN 12"" (80114/584)
- PLANTERS Planters Salted Cocktail Peanuts 3.5 oz. Tin, PK6 (10029000071503)
- CARLISLE FOODSERVICE 9" Beige Plastic Tongsser. En For - Part# 470906 (470906)
- WARING LOCKING MECHANISM (027192)
- DINEX Onyx Insulated Mug, 8 oz., Pk48 (DX300003)
- LOGO BRANDS Brooklyn Nets 14oz Relief Mug (718-C14RM)
- LOGO BRANDS Texas 15oz Stripe Mug (218-C15SM)
- PINKY UP 16 oz Blair White Leaf Pattern Glass Travel Infuser Mug (5866)
- LOGO BRANDS Alabama 20oz Gameday Stainless Tumbler (102-S20T-1)
- LOGO BRANDS Ole Miss 30oz Gameday Powder Coat Tumbler (176-S30PT-1A)
- LOGO BRANDS Tampa Bay Rays 14oz Relief Mug (528-C14RM)
- Americaware Mugs & Tumblers