Shop All Mugs & Tumblers
Americaware
Americaware SMDET01 18 oz Detroit Full Color Relief Mug
Mfr # SMDET01
Zoro # G803794110
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMDET01
- Zoro # G803794110
- UPC # 721592003018
- Country of Origin China
- Category Mugs & Tumblers
Description
Features
- Mug is beautifully decorated with graphic color images of iconic detroit locations
- Sturdy mug will evoke memories of your travel experiences
- Highest quality molded stoneware mugs
- 3-D relief lettering
- They are microwave and dishwasher safe
- Theme: Detroit Full Color Relief
- Capacity: 18 oz
- Dimension: 4.13" H x 3.88" W x 3.8" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Melamine Underliner For 9323 20 1/4" X 11 1/2" X 2 3/4" (9325BLACK)
- COMMODITY CORN STARCH Commodity Pure Food Powder Corn Starch 50lbs (513942)
- V8 V8 Spicy Hot Vegetable Juice 12 oz. Bottle, PK12 (000013802)
- BAKERS PRIDE Spring, S3002X (S3002X)
- LOGO BRANDS Cleveland Browns Gameday 30 oz Stainless Tumbler (608-S30T-1)
- CAMCO CARIBOU, TUMBLER HANDLE, 30OZ, BLUE (51925)
- LOGO BRANDS Colorado Avalanche 14oz Relief Mug (808-C14RM)
- LOGO BRANDS Detroit Lions 15oz Stripe Mug (611-C15SM)
- LOGO BRANDS Utah 14oz Relief Mug (230-C14RM)
- LOGO BRANDS Texas 14oz Relief Mug (218-C14RM)
- LOGO BRANDS Las Vegas Raiders Current HOF Legends 15oz Sublimated Mug (623-C15M-C2)
- Americaware Mugs & Tumblers