Americaware SMDAL03 Dallas 22 oz Night Sky Silhouette Mug
Mfr # SMDAL03
Zoro # G803793939
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMDAL03
- Zoro # G803793939
- UPC # 721592002134
- Country of Origin China
- Category Mugs & Tumblers
Description
Amercianware offers high quality fun, unique, upscale ceramic items. Our product line includes mugs, shots, travel drinkware and their shapes to fit auto cup holders, special nautical designs for marine application, and more and more style was added for its functional superiority. Our team work seamlessly together to mold designs, vibrant graphics and its signature looks that offer not only beautiful style but also creative solutions and user friendly functionality.Enjoy your favorite hot beverage on a Stary, Stary Night with this generously sized black Night Sky Mug. This stylish mug features iconic silhouettes of your favorite Dallas locations.
Features- Americaware Souvenir Mugs are the highest quality stoneware mugs
- They are microwave and dishwasher safe
- Dallas 22 oz Night Sky Silhouette Mug
- Dimension: 4.13" H x 4" W x 4" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Symphony Heavyweight Paper Dinnerware, 9", White/Beige/Red, PK500 (HP9S-J8001)
- ARCTIC AIR Evaporator Fan Motor (69451)
- MIRRO Mill Food 3-1/2Qtstnlstl (50025)
- ZORO SELECT Guest Towel, Wt, 1Ply, 1/6 Fold, PK500 (856513)
- MANNA TUMBLR LD&STRW 24OZ 6PK (AC31696)
- LOGO BRANDS New England Patriots 14oz Relief Mug (619-C14RM)
- TERVIS NFL 20 oz Indianapolis Colts Multicolored BPA Free Double Wall Tumbler (1368854)
- LOGO BRANDS Pittsburgh Steelers 30oz Flipside Powder Coat Tumbler (625-S30PT-34)
- LOGO BRANDS Arizona Cardinals 14oz Relief Mug (601-C14RM)
- WILMAX 993010 310 ml Mug White 48PK (WL993010 / A)
- LOGO BRANDS New York Giants 30oz Gameday Stainless Tumbler (621-S30T-1)
- Americaware Mugs & Tumblers