Shop All Mugs & Tumblers
Americaware
Americaware SMDAL01 Dallas 18 oz Duo Tone Blue Relief Mug
Mfr # SMDAL01
Zoro # G803794226
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMDAL01
- Zoro # G803794226
- UPC # 721592000277
- Country of Origin China
- Category Mugs & Tumblers
Description
The duo tone relief mug is beautifully decorated with two-color graphic images of iconic Dallas locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Dallas 18 oz Duo Tone Blue Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Cooks Knife 12 In (24173)
- SCOTSMAN Water Pump (12-2586-21)
- BAR MAID Coupler-Flexible Coupler For M (CPL-285)
- TURBO AIR DOOR BUSHING (30207D0100)
- VIOVIA Assorted Polypropylene Umbrella Appetizer Picks (VIO-0104)
- LOGO BRANDS Houston Texans 14oz Relief Mug (613-C14RM)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Mug (Midnight Blue) (SK1000MDB4)
- LOGO BRANDS New York Islanders 14oz Relief Mug (819-C14RM)
- LOGO BRANDS New England Patriots Gameday 30 oz Stainless Tumbler (619-S30T-1)
- CAROLINES TREASURES Carolines Treasures MW1126CM15 Horse Grazin Dishwasher Safe Microwavable Ceramic Coffee Mug 15 oz. (MW1126CM15)
- SONGBIRD ESSENTIALS Songbird Essentials SEEK7035 15 oz Mad Bluebird Mug (SEEK7035)
- Americaware Mugs & Tumblers