Shop All Mugs & Tumblers
Americaware
Americaware SMCPC01 Cape Cod 18 oz Full Color Relief Mug
Mfr # SMCPC01
Zoro # G403794206
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMCPC01
- Zoro # G403794206
- UPC # 721592000574
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Cape Cod locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Cape Cod 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 5oz, PK2500 (Y5)
- VANEE Vanee Sloppy Joe 52 oz. Jars, PK6 (156GZ-VAN)
- BRILL Wonder Glaze 40lbs (10203348)
- ROBERTSHAW Water Valve, S-53, 1/4" QC (IMV-0400)
- GRIZZLY COOLERS Insulated Mug, 12 oz. Capacity (4450111)
- THERMOS Stainless Steel Travel Mug, 16 oz., Army Green, Hot 7 Hrs, Cold 18 Hrs (SK1000AG4)
- LOGO BRANDS New England Patriots 14oz Relief Mug (619-C14RM)
- CRESTWARE White Narrow Rim Mug 8-1/2 oz., Pk36 (AL16)
- LOGO BRANDS Toronto Blue Jays 14oz Relief Mug (530-C14RM)
- OLAFS ALE HOUSE Tankherd Bovine Horn 20oz with Stand (GH2132HORN)
- CRESTWARE Carmel Dover Narrow Rim Mug 9-1/2 oz., Pk36 (CM41VC)
- Americaware Mugs & Tumblers