Shop All Mugs & Tumblers
Americaware
Americaware SMCON01 Connecticut 18 oz Full Color Relief Mug
Mfr # SMCON01
Zoro # G203794307
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMCON01
- Zoro # G203794307
- UPC # 721592001076
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Connecticut locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Connecticut 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Fuse Harness Rl75I/E, Rl94I/E (Vc) (105000167)
- NORCOLD NORCOLD 61629722 Refrigerator Interior Light Mounting Bracket (N6D-61629722)
- MIRRO Pressure Cookr/Cnr 22Qt (92122A)
- WORLD CENTRIC TPLA Compostable Cutlery, Fork, 6.3" White, 1000PK (FOPS6)
- R & R IMPORTS R & R Imports TB2-N-CHE20 24 oz Chase Elliott No.20 Straw Tumbler (TB2-N-CHE20)
- LOGO BRANDS Mexico Mens Soccer Team 14oz Sculpted Relief Mug (C4676-C14RM)
- CREATIVE WARE Circus 8Pk 424Oz 416Oz (RM-CIR28ASST)
- LOGO BRANDS Wisconsin 15oz Stripe Mug (244-C15SM)
- LOGO BRANDS LSU 15oz Stripe Mug (162-C15SM)
- GRIZZLY COOLERS Insulated Mug, 32 oz. Capacity (4450034)
- LOGO BRANDS Atlanta Falcons 14oz Relief Mug (602-C14RM)
- Americaware Mugs & Tumblers