Shop All Mugs & Tumblers
Americaware
Americaware SMCHR01 Charlotte 18 oz Full Color Relief Mug
Mfr # SMCHR01
Zoro # G303794177
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMCHR01
- Zoro # G303794177
- UPC # 721592001595
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Charlotte locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Charlotte 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Perforated Spoodle, 4 Oz (6422420)
- BROWNE FOODSERVICE Strainer, Double Mesh , 10" Dia (8199)
- TRANE Contactor, 40 Amp, 120 Volt, 3 Pole (CTR02642)
- MANITOWOC ICE Probe Water Lvl Holder (000007053)
- LOGO BRANDS Chicago Bears 30oz Colorblock Stainless Tumbler (606-S30T-11)
- LOGO BRANDS Kansas City Chiefs 20oz Flipside Powder Coat Tumbler (616-S20PT-34)
- LOGO BRANDS Miami Dolphins 15oz Stripe Mug (617-C15SM)
- CAMBRO Cambro - Tumbler, Colorware, 16 Oz., 72 Qty., Clear (1600P152)
- TERVIS TUMBLER MLB 20 oz Colorado Rockies Multicolored BPA Free Tumbler with Lid (1341592)
- LOGO BRANDS Tampa Bay Lightning 14oz Relief Mug (827-C14RM)
- LOGO BRANDS Indianapolis Colts 14oz Relief Mug (614-C14RM)
- Americaware Mugs & Tumblers