Americaware SMCHI06 Chicago 22 oz Night Sky Silhouette Mug
Mfr # SMCHI06
Zoro # G003794316
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMCHI06
- Zoro # G003794316
- UPC # 721592002127
- Country of Origin China
- Category Mugs & Tumblers
Description
Amercianware offers high quality fun, unique, upscale ceramic items. Our product line includes mugs, shots, travel drinkware and their shapes to fit auto cup holders, special nautical designs for marine application, and more and more style was added for its functional superiority. Our team work seamlessly together to mold designs, vibrant graphics and its signature looks that offer not only beautiful style but also creative solutions and user friendly functionality.Enjoy your favorite hot beverage on a Stary, Stary Night with this generously sized black Night Sky Mug. This stylish mug features iconic silhouettes of your favorite Chicago locations.
Features- Americaware Souvenir Mugs are the highest quality stoneware mugs
- They are microwave and dishwasher safe
- Chicago 22 oz Night Sky Silhouette Mug
- Dimension: 4.13" H x 4" W x 4" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Cold Paper Cups - 3 oz - White, 1000PK (GJO03161CT)
- MARKET FORGE Gasket Cover Front Plate 12" (98-1673)
- PARAGON POPCORN MACHINE Gas Spring (516066)
- BAKERS PRIDE Strike Plate (21818019)
- LOGO BRANDS Clemson 14oz Relief Mug (123-C14RM)
- LOGO BRANDS Las Vegas Raiders Current HOF Legends 15oz Sublimated Mug (623-C15M-C2)
- LOGO BRANDS Houston Astros 30oz Orange Gameday Stainless Steel Tumbler (513-S30T-1A)
- TROUVAILLE GLOBAL MUG US NTNL PRK 17.6OZ (NPUSAMUG)
- LOGO BRANDS LA Rams 20oz Native Powder Coat Tumbler (629-S20PT-63)
- LOGO BRANDS Boston Red Sox 20oz Flipside Powder Coat Tumbler (505-S20PT-34)
- LOGO BRANDS Toronto Maple Leafs 14oz Relief Mug (828-C14RM)
- Americaware Mugs & Tumblers