Americaware SMCHI02 Chicago 18 oz Tall Color Etched Mug
Mfr # SMCHI02
Zoro # G203794116
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMCHI02
- Zoro # G203794116
- UPC # 721592001014
- Country of Origin China
- Category Mugs & Tumblers
Description
This tall . mug features textured etched lettering and is beautifully decorated with postcard style graphic images of Chicago’s most iconic locations. This sturdy mug will evoke memories of your travel experiences for years to come. Americaware souvenir mugs are the highest quality molded stoneware mugs available. The oversized 18oz capacity not only makes it perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Chicago 18 oz Tall Color Etched Mug
- Dimension: 5" H x 3.34" W x 3.34" D
- Weight: 1 lbs 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE V-Track - 48" For - Part# 872-502 (872-502)
- GOLD MEDAL Flossugar Vanilla Pink Cotton Candy Sugar 3.25 lb (3202)
- ALLIANCE LAUNDRY SYSTEMS Clamp Hose #40 (F200213)
- ZORO SELECT Cup Dispenser, 3 to 5 Oz Cups (C4150SSGR)
- LOGO BRANDS Tennessee 14oz Relief Mug (217-C14RM)
- LOGO BRANDS Utah 14oz Relief Mug (230-C14RM)
- LOGO BRANDS LA Kings 14oz Relief Mug (814-C14RM)
- TERVIS TUMBLER 20 oz Trailers and Bears Multicolored BPA Free Double Wall Tumbler (1349825)
- DICKSONS 8 x 4 in 30 oz Stainless Steel Tumbler with Lid The Struggle is Real But So is God (SSTUM12)
- LOGO BRANDS New York Yankees 20oz Etch Black Powder Coat Tumbler (520-S20PT-BLK-9)
- GSI OUTDOORS GSI Outdoors 77232 Cascadian Mug - Blue (77232)
- Americaware Mugs & Tumblers