Americaware SMBOS06 Boston 22 oz Night Sky Silhouette Mug
Mfr # SMBOS06
Zoro # G803794158
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMBOS06
- Zoro # G803794158
- UPC # 721592002110
- Country of Origin China
- Category Mugs & Tumblers
Description
Amercianware offers high quality fun, unique, upscale ceramic items. Our product line includes mugs, shots, travel drinkware and their shapes to fit auto cup holders, special nautical designs for marine application, and more and more style was added for its functional superiority. Our team work seamlessly together to mold designs, vibrant graphics and its signature looks that offer not only beautiful style but also creative solutions and user friendly functionality.Enjoy your favorite hot beverage on a Stary, Stary Night with this generously sized black Night Sky Mug. This stylish mug features iconic silhouettes of your favorite Boston locations.
Features- Americaware Souvenir Mugs are the highest quality stoneware mugs
- They are microwave and dishwasher safe
- Boston 22 oz Night Sky Silhouette Mug
- Dimension: 4.13" H x 4" W x 4" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Limit Switch (9101124-02)
- DIXIE Paper Plate, Medium Weight, PK125 (UX9PATHPK)
- WHIRLPOOL Bimetal, Defrost (WPW10225581)
- VULCAN HART Pressure Regulator 3/4" Nat (408279-00024)
- LOGO BRANDS Miami 30oz Etch Black Powder Coat Tumbler (169-S30PT-BLK-9)
- LOGO BRANDS New Jersey Devils 14oz Relief Mug (818-C14RM)
- LOGO BRANDS Washington 30oz Gameday Stainless Tumbler (237-S30T-1)
- ARROW HOME PRODUCTS 000 Travel Tumbler, 24 oz Capacity, Plastic, Insulated (15)
- TERVIS TUMBLER NFL 20 oz New Orleans Saints Multicolored BPA Free Double Wall Tumbler (1323185)
- LOGO BRANDS Houston Oilers 20oz Colorblock Stainless Steel Tumbler (631V-S20T-11)
- LOGO BRANDS Kansas 14oz Relief Mug (157-C14RM)
- Americaware Mugs & Tumblers