Americaware SMBHC01 Beverly Hills Collage Mug Green & Gold
Mfr # SMBHC01
Zoro # G903794027
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMBHC01
- Zoro # G903794027
- UPC # 721592000338
- Country of Origin China
- Category Mugs & Tumblers
Description
The duo tone relief mug is beautifully decorated with two-color graphic images of iconic Beverly Hills locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Beverly Hills Collage Mug
- Color: Green & Gold
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGELOW Tea, 1.66 oz Net Wt, Tea Bags, PK28 (RCB003481)
- HENNY PENNY Screw 3/8-24 X 3/4 Hex Hd S (SC01-081)
- GARLAND Potentiometer (1955601)
- WHIRLPOOL Trim Door (W10421486)
- LOGO BRANDS Tennessee 20oz Flipside Powder Coat Tumbler (217-S20PT-34)
- LOGO BRANDS Indianapolis Colts 14oz Relief Mug (614-C14RM)
- LOGO BRANDS Florida 15oz Stripe Mug (135-C15SM)
- LOGO BRANDS Toronto Maple Leafs 14oz Relief Mug (828-C14RM)
- LOGO BRANDS Kansas 14oz Relief Mug (157-C14RM)
- TERVIS TUMBLER 20 oz Trailers and Bears Multicolored BPA Free Double Wall Tumbler (1349825)
- LOGO BRANDS Pittsburgh Steelers 15oz Stripe Mug (625-C15SM)
- Americaware Mugs & Tumblers