Shop All Mugs & Tumblers
Americaware
Americaware SMBDL01 Badlands 18 oz Full Color Relief Mug
Mfr # SMBDL01
Zoro # G003794040
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMBDL01
- Zoro # G003794040
- UPC # 721592001625
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Badlands locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Badlands 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Breaker 40 Amp 2 Pole (CL240CS)
- HOBART Dial 2-1/4 D, Off-450-100 (40192)
- AVANTI Avanti 1.7 cu. ft. Compact Refrigerator, Black (AR17T1B)
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 1 Quart (FG321600CLR)
- LOGO BRANDS Seattle Seahawks 15oz Stripe Mug (628-C15SM)
- DISNEY Mickey Mouse Sunset Mug with Spoon (49221)
- LOGO BRANDS New York Yankees 20oz Etch Black Powder Coat Tumbler (520-S20PT-BLK-9)
- TERVIS TUMBLER Sojourn 20 oz Campsite Gray/Green BPA Free Double Wall Tumbler (1350412)
- MANHATTAN COMFORT Coup 6 Mugs (11.16 oz.) in Yellow (AM94-0490)
- LOGO BRANDS Nashville Predators 14oz Relief Mug (817-C14RM)
- TERVIS TUMBLER NFL 24 oz Arizona Cardinals Multicolored BPA Free Tumbler with Lid (1325564)
- Americaware Mugs & Tumblers