Americaware SMBAL02 Baltimore 22 oz Night Sky Silhouette Mug
Mfr # SMBAL02
Zoro # G803794073
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMBAL02
- Zoro # G803794073
- UPC # 721592002332
- Country of Origin China
- Category Mugs & Tumblers
Description
Amercianware offers high quality fun, unique, upscale ceramic items. Our product line includes mugs, shots, travel drinkware and their shapes to fit auto cup holders, special nautical designs for marine application, and more and more style was added for its functional superiority. Our team work seamlessly together to mold designs, vibrant graphics and its signature looks that offer not only beautiful style but also creative solutions and user friendly functionality.Enjoy your favorite hot beverage on a Stary, Stary Night with this generously sized black Night Sky Mug. This stylish mug features iconic silhouettes of your favorite Baltimore locations.
Features- Americaware Souvenir Mugs are the highest quality stoneware mugs
- They are microwave and dishwasher safe
- Baltimore 22 oz Night Sky Silhouette Mug
- Dimension: 4.13" H x 4" W x 4" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING MULTIMIXER Cap, Motor Brush (22-0024)
- FBD Pump, Flojet 5000-515 (34-2014-0002)
- BUNN Kit, Funnel Assembly Sq Yellow (39756.1005)
- ASSURE PARTS 10in Fryer Oil Filter Paper Cone, 50PK (190F10CONE)
- LOGO BRANDS Toronto Blue Jays Gameday 30 oz Stainless Tumbler (530-S30T-1)
- LOGO BRANDS Pittsburgh Steelers 14oz Relief Mug (625-C14RM)
- OLAFS ALE HOUSE Tankherd Decorative Horn 20oz w Stand (GH2107HORN)
- CAMCO LIBATC, WINE TUMBLER SET (GREEN/YELLOW) (51916)
- OLAFS ALE HOUSE Tankherd Decorative Horn 10oz (GH2131GLASS)
- LOGO BRANDS Ohio State 15oz Stripe Mug (191-C15SM)
- LOGO BRANDS New York Giants 30oz Etch Powdercoat Tumbler (621-S30PT-BLK-9)
- Americaware Mugs & Tumblers