Shop All Mugs & Tumblers
Americaware
Americaware SMBAL01 Baltimore 18 oz Full Color Relief Mug
Mfr # SMBAL01
Zoro # G803794042
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMBAL01
- Zoro # G803794042
- UPC # 721592001250
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Baltimore locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Baltimore 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Thermostat- Hold (NT1075)
- ALLPOINTS Allpoints 5051010 Blade, Fan, 5-1/2"Od, 3/16"Id, Cw For Heatcraft (5051010)
- PROLINE PRODUCTS Overtime Sugar-free electrolyte Powder Pouches that mix 2.5 gallons of drinks, 35/Case (60-POUCH)
- OFFICE SNAX Snax Non- Dairy Creamer 12 oz. (00020)
- ORCA 27 oz Camo Chaser Tumbler (OR570353)
- LOGO BRANDS Chicago Cubs 15oz Stripe Mug (506-C15SM)
- CAROLINES TREASURES Landscape Dishwasher Safe Microwavable Ceramic Coffee Mug (6053CM15)
- LOGO BRANDS Virginia Tech Freezer Mug (235-P16FM)
- LOGO BRANDS Alabama Gameday 30 oz Stainless Tumbler (102-S30T-1)
- ARROW HOME PRODUCTS 000 Travel Tumbler, 24 oz Capacity, Plastic, Insulated (15)
- LOGO BRANDS New Orleans Saints Freezer Mug (620-P16FM)
- Americaware Mugs & Tumblers