Americaware SMAUS02 Austin 22 oz Night Sky Silhouette Mug
Mfr # SMAUS02
Zoro # G903794034
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMAUS02
- Zoro # G903794034
- UPC # 721592002455
- Country of Origin China
- Category Mugs & Tumblers
Description
Amercianware offers high quality fun, unique, upscale ceramic items. Our product line includes mugs, shots, travel drinkware and their shapes to fit auto cup holders, special nautical designs for marine application, and more and more style was added for its functional superiority. Our team work seamlessly together to mold designs, vibrant graphics and its signature looks that offer not only beautiful style but also creative solutions and user friendly functionality.Enjoy your favorite hot beverage on a Stary, Stary Night with this generously sized black Night Sky Mug. This stylish mug features iconic silhouettes of your favorite Austin locations.
Features- Americaware Souvenir Mugs are the highest quality stoneware mugs
- They are microwave and dishwasher safe
- Austin 22 oz Night Sky Silhouette Mug
- Dimension: 4.13" H x 4" W x 4" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Knob - Indicator (00-498041)
- HARDIN Vita-Mix 1151 Replacement 12 Cog 4 Leaf Ice Blade Assembly With O-Ring (VM4BLADE)
- KNG 2 Pocket Black Cobbler Apron (1163BLK)
- GOYA Goya Papaya Nectar 42 oz., PK12 (2756)
- LOGO BRANDS Notre Dame 20oz Flipside Powder Coat Tumbler (190-S20PT-34)
- LOGO BRANDS Atlanta Braves 30oz Etch Black Powder Coat Tumbler (503-S30PT-BLK-9)
- LOGO BRANDS US Mens Soccer Team 14oz Sculpted Relief Mug (922-C14RM)
- LOGO BRANDS San Francisco 49ers 15oz Stripe Mug (627-C15SM)
- CAROLINES TREASURES Landscape Dishwasher Safe Microwavable Ceramic Coffee Mug (6053CM15)
- MICKEY MOUSE Tonal Mug 14 oz (805670)
- NSI Rock Tumbler Classic (NS135017)
- Americaware Mugs & Tumblers