Shop All Mugs & Tumblers
Americaware
Americaware SMAUS01 Austin 18 oz Full Color Relief Mug
Mfr # SMAUS01
Zoro # G103794117
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMAUS01
- Zoro # G103794117
- UPC # 721592000802
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Austin locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Austin 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEAN Thermostattc125, 5/16 X 5, 24 For - Part# 807-1692 (807-1692)
- BEVERAGE-AIR Bulb, Appliance -Long 40W/130V (503-071A)
- BUNN Gasket, Tank Heater 3Tab Tank (39590.0000)
- TURBO AIR Door Gasket 26 1/2" X 28" (M602300100)
- MEDEGEN MEDICAL PRODUCTS Insulated Mug w/Straw, Trnslcnt/Gray, PK50 (H206-01)
- LOGO BRANDS Buffalo Bills Stripe 20 oz Fusion Tumbler (604-SP20T-16)
- DICKSONS 8 x 4 in 30 oz Stainless Steel Tumbler with Lid This Girl Runs on Coffee Jesus (SSTUM11)
- LOGO BRANDS Arizona Cardinals 14oz Black Relief Mug (601-C14RM-C1)
- DICKSONS 16 oz Stainless Steel Travel Mug Full Armor (SSMUG253)
- LOGO BRANDS Miami Marlins 14oz Relief Mug (512-C14RM)
- LOGO BRANDS Las Vegas Raiders 14oz Relief Mug (623-C14RM)
- Americaware Mugs & Tumblers