Shop All Wall Art & Decor
Americaware
Americaware PSGWDC65 Washington DC 65 mm Snow Globe
Mfr # PSGWDC65
Zoro # G903729616
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # PSGWDC65
- Zoro # G903729616
- UPC # 721592270069
- Country of Origin China
- Category Wall Art & Decor
Description
This 65-millimeter polyresin globe has the look of pewter without the weight. Formulated to resist freezing down to 5 degrees Fahrenheit. Showcased in the center of the globe are sculpted icons of Washington DC. The base of the snow globe is molded 3D imagery of iconic Washington DC Landmarks. Shaking this globe will reveal a snow or rain to make the sculpted icons within come alive. Perfect to set out for Holidays or just to liven up a mantel piece.
Features- Washington DC 65 mm Snow Globe
- Dimension: 3.5" H x 2.875" W x 2.875" D
- Weight: 11 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 110V (U55BHAA504)
- HON Mod Return Shell, Right, 42w x 24d x 29h, Traditional Mahogany (HONPLRS4224LT1)
- TRUE Key, PK2 (932992)
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 16x24 (MA0396-C1624GG)
- WDT-RETAIL FLASH USB WDT - Retail Flash USB SDCZ73-128G-A46 128 GB Ultra Flair Flash Drive - USB 3.0 (SDCZ73-128G-A46)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 18x18 (WAG14579-C1818GG)
- SIGNMISSION When I Rise Give Me Jesus Circle Vinyl Laminated Decal (D-8-CIR-When I Rise give me Jesus)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 8257 4.69 in. Square Box (8257)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 24x32 (ALI15328-C2432GG)
- TRADEMARK FINE ART Carol J Rupp 'Yellow Birds' Canvas Art, 14x19 (ALI39893-C1419GG)
- TRADEMARK FINE ART Cheryl Bartley 'Spooky Street ' Canvas Art, 14x19 (ALI40992-C1419GG)
- Americaware Wall Art & Decor