Shop All Wall Art & Decor
Americaware
Americaware PSGWDC45 45 mm Washington DC Snow Globe
Mfr # PSGWDC45
Zoro # G303979987
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # PSGWDC45
- Zoro # G303979987
- UPC # 721592270052
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Formulated to resist freezing down to 5 degrees fahrenheit
- Showcased in the center of the globe are sculpted icons of washington DC
- Theme: Washington DC
- Size: 45 mm
- Dimension: 2.5" H x 2" W x 2" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK-OF-ART Vinyl 1 in. Cordless Mini-Blinds, 35 x 72 in. - White (WO2513317)
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" (JB-YJ354D-GG)
- ZORO SELECT Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, Gray (12F624)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black Caressoft (B9503-CS)
- TRADEMARK FINE ART Edgar Degas 'The School of Dance 1871' Canvas Art, 35x47 (BL01448-C3547GG)
- DESIGN TOSCANO Celtic Warriors Sculptural Wall Shield (CL41032)
- TRADEMARK FINE ART Color Bakery 'Hummingbird Brocade III' Canvas Art, 24x24 (ALI4124-C2424GG)
- H2H 1.5 lbs Metal Tesseract Shaped Table Decor (H22546466)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Beyond the Purple Sky' Canvas Art, 22x32 (PSL0189-C2232GG)
- TRADEMARK FINE ART June Erica Vess 'Neutral Floral Gesture Ix' Canvas Art, 24x32 (WAG09074-C2432GG)
- TRADEMARK FINE ART Farida Zaman 'Summer Pink Floral' Canvas Art, 14x14 (WAP08808-C1414GG)
- Americaware Wall Art & Decor