Shop All Wall Art & Decor
Americaware
Americaware PSGTXS45 45 mm Texas Snow Globe
Mfr # PSGTXS45
Zoro # G103980213
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # PSGTXS45
- Zoro # G103980213
- UPC # 721592270137
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Formulated to resist freezing down to 5 degrees fahrenheit
- Showcased in the center of the globe are sculpted icons of texas
- Theme: Texas
- Size: 45 mm
- Dimension: 2.5" H x 2" W x 2" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Sensor Kit, Cabinet Temp, 74", Green (334-60405-02)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- ICEBERG Rectangle Mobile Seminar Table, 72" X 72" X 29", Mahogany (68068)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- TRADEMARK FINE ART Philippe Hugonnard 'NYC Watercolor Collection - Subway Station' Canvas Art, 30x47 (PH01720-C3047GG)
- HASTINGS HOME Set of 2 Wall Décor, Metal Feather Hanging Wall Art Laser Cut Contemporary Nature Sculpture for Home (255613ZPC)
- ALLSOP Allsop 32147 Metal Art Adjustable Laptop Stand; Black (32147)
- 123 CREATIONS 123 Creations CB065B Blue Finnial hand painted tassel (CB065B)
- CAROLINES TREASURES Chicken Hen Feeding Time Wall or Door Hanging Prints (BDBA0352DS812)
- TRADEMARK FINE ART Leo Kelly 'Tropical Window to Paradise III' Canvas Art, 35x47 (MA0864-C3547GG)
- TRADEMARK FINE ART The Tangled Peacock 'Hummingbird Days' Canvas Art, 18x24 (ALI13472-C1824GG)
- Americaware Wall Art & Decor