Shop All Wall Art & Decor
Americaware
Americaware PSGSLC45 45 mm Salt Lake City Snow Globe
Mfr # PSGSLC45
Zoro # G403980029
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # PSGSLC45
- Zoro # G403980029
- UPC # 721592270076
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Formulated to resist freezing down to 5 degrees fahrenheit
- Showcased in the center of the globe are sculpted icons of salt lake city
- Theme: Salt Lake City
- Size: 45 mm
- Dimension: 2.5" H x 2" W x 2" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO T-Pad Arm, 11-1/2" HX4" W, Blk, PK2 (3591BL)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Alabama Swivel Bar Stool, Accent Ring (L8B2B36AL-A)
- TRADEMARK FINE ART Anthony Casay 'Surfer Over Water' Canvas Art, 24x32 (ALI20258-C2432GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Sunset 5' Canvas Art, 12x19 (ALI18765-C1219GG)
- TRADEMARK FINE ART Lisa Audit 'Spring Softies Bunnies III' Canvas Art, 14x14 (WAP00649-C1414GG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TBPSYL 9 x 41 in. When Someone You Love Bell Pull Tapestry & Wall Hanging (TBPSYL)
- TRADEMARK FINE ART Henrik Spranz 'His Eminence' Canvas Art, 35x47 (1X08503-C3547GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Meadowlark' Canvas Art, 16x24 (ALI15546-C1624GG)
- DESIGN TOSCANO Octopod Mechanical Steampunk Sculpture (CL6874)
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- Americaware Wall Art & Decor