Shop All Wall Art & Decor
Americaware
Americaware PSGSDK45 45 mm South Dakota Snow Globe
Mfr # PSGSDK45
Zoro # G803979869
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # PSGSDK45
- Zoro # G803979869
- UPC # 721592270274
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Formulated to resist freezing down to 5 degrees fahrenheit
- Showcased in the center of the globe are sculpted icons of South Dakota
- Theme: South Dakota
- Size: 45 mm
- Dimension: 2.5" H x 2" W x 2" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 108 in W, 72 in L (4EEZ6)
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- FIREKING 17-3/4" W 3 Drawer File Cabinet, Black, Letter (3-1831-CBL)
- MARTEX Flat Sheet, XL Full, Bone, Thread T200, PK6 (1A05392)
- TRADEMARK FINE ART Richard Wallich 'Art Cow 4584' Canvas Art, 35x47 (ALI6660-C3547GG)
- NEXT INNOVATIONS Mayan Sun Running Horse Wall Art (101410020-MAYANSUN)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Faith' Canvas Art, 24x24 (ALI37475-C2424GG)
- TRADEMARK FINE ART Octavian Mielu 'Bob Marley' Canvas Art, 22x32 (ALI17234-C2232GG)
- DESIGN TOSCANO Cup of Joe Wall Sculpture (NG32912)
- CAROLINES TREASURES 6 x 6 in. Rouen Duck Love Wall or Door Hanging Prints (CK5283DS66)
- SIGNMISSION Yin Yang Paws Circle Vinyl Laminated Decal (D-8-CIR-Yin Yang Paws)
- Americaware Wall Art & Decor