Shop All Wall Art & Decor
Americaware
Americaware PSGPHI45 45 mm Philadelphia Snow Globe
Mfr # PSGPHI45
Zoro # G503980080
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # PSGPHI45
- Zoro # G503980080
- UPC # 721592270038
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Formulated to resist freezing down to 5 degrees fahrenheit
- Showcased in the center of the globe are sculpted icons of philadelphia
- Theme: Philadelphia
- Size: 45 mm
- Dimension: 2.5" H x 2" W x 2" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 5 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23751)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- LACEY MILLS Bath Rug, Essence, 21x34, 19 oz., White (08287STK)
- BROAN Exhaust Fan Timer, 9 A, White, 120 V (CD60W)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 18x18 (WAP07826-C1818GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Ii' Canvas Art, 18x18 (WAG05867-C1818GG)
- TRADEMARK FINE ART Sylvie Demers 'Unwind' Canvas Art, 12x19 (ALI15252-C1219GG)
- DESIGN TOSCANO Tex the Armadillo Beverage Holder (QL57556)
- EREPLACEMENTS Ereplacements SC-NZ90T Sony Clie NZ90 Travel Charger (SC-NZ90T)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- TRADEMARK FINE ART Incredi 'Pink Fragility' Canvas Art, 22x32 (ALI35975-C2232GG)
- Americaware Wall Art & Decor