Shop All Wall Art & Decor
Americaware
Americaware PSGORE45 45 mm Oregon Snow Globe
Mfr # PSGORE45
Zoro # G503980226
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americaware
- MFR # PSGORE45
- Zoro # G503980226
- UPC # 721592270151
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Formulated to resist freezing down to 5 degrees fahrenheit
- Showcased in the center of the globe are sculpted icons of oregon
- Theme: Oregon
- Size: 45 mm
- Dimension: 2.5" H x 2" W x 2" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Victoria Borges 'Garden Goat I' Canvas Art, 14x14 (WAG13403-C1414GG)
- DREAMSEAT Game Rocker 100 with Texas Rangers Cooperstown Logo (XZGARO100-PSCOOP0110)
- FLOORTEX Chair Mat 45"x53", Rectangular Shape, Clear, for Hard Floor (PF1213425EV)
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- 123 CREATIONS 123 Creations C450SS Initial tassel S hand painted tassel (C450SS)
- TRADEMARK FINE ART Cherry Pie Studios 'Pink Kitty' Canvas Art, 14x14 (ALI41251-C1414GG)
- TRADEMARK FINE ART Van Gogh 'Tree Roots' Canvas Art, 12x24 (AA00606-C1224GG)
- TRADEMARK FINE ART Albert Williams 'Roses - The Perfection of Summer' Canvas Art, 14x14 (BL01770-C1414GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh V' Canvas Art, 18x18 (ALI13599-C1818GG)
- TRADEMARK FINE ART David Glover 'The Old Relic' Canvas Art, 24x32 (DLG0323-C2432GG)
- TRADEMARK FINE ART Pablo Esteban 'Tropical Plant In Wicker' Canvas Art, 16x32 (ALI46271-C1632GG)
- Americaware Wall Art & Decor