Shop All Snow Blower Parts
Americaware
Americaware PSGLAC45 45 mm Los Angeles Snow Globe
Mfr # PSGLAC45
Zoro # G704109723
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # PSGLAC45
- Zoro # G704109723
- UPC # 721592270236
- Country of Origin China
- Category Snow Blower Parts
Description
Features
- Formulated to resist freezing down to 5 degrees fahrenheit
- Showcased in the center of the globe are sculpted icons of los angeles
- Theme: Los Angeles
- Size: 45 mm
- Dimension: 2.5" H x 2" W x 2" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCASTRP 20' Landscaping Edging (QE20)
- OREGON Punch for Oregon Pocket Chain Breaker (39472) (39470)
- LOGO BRANDS Auburn 7ft Yard Inflatable Mascot (110-100-M)
- MULTIPET LAMBCHOP DOG TOY 10"" (48376)
- BRIGGS & STRATTON RH Skid Shoe - Black (1751406BMYP)
- MTD Impeller Asm-12 4Bld (684-05030-0637)
- BRIGGS & STRATTON Cable, Chute Control (761131MA)
- MTD Blade-Scraper 26 (1758136001)
- BRIGGS & STRATTON Shoe, Skid - RH (1740398MA)
- MTD Plate-Shave-28In (705-5084-0637)
- BRIGGS & STRATTON Front Drive Cable (1502113MA)
- Americaware Snow Blower Parts