Shop All Wall Art & Decor
Americaware
Americaware PSGFLA65 Florida 65 mm Snow Globe
Mfr # PSGFLA65
Zoro # G103729690
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # PSGFLA65
- Zoro # G103729690
- UPC # 721592270106
- Country of Origin China
- Category Wall Art & Decor
Description
This 65-millimeter polyresin globe has the look of pewter without the weight. Formulated to resist freezing down to 5 degrees Fahrenheit. Showcased in the center of the globe are sculpted icons of Florida. The base of the snow globe is molded 3D imagery of iconic Florida Landmarks. Shaking this globe will reveal a snow or rain to make the sculpted icons within come alive. Perfect to set out for Holidays or just to liven up a mantel piece.
Features- Florida 65 mm Snow Globe
- Dimension: 3.5" H x 2.875" W x 2.875" D
- Weight: 11 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Brown (CI-J600-BRN-GG)
- OSBORNE WOOD PRODUCTS 3 1/2 x 6 1/4 SOLD AS A SET OF FOUR~Corner Blocks for 3 1/2" Wide Legs (310350PG)
- WINSOME Winsome 94739 17.44 x 29.92 x 12 in. Emmett Bench with Seat Storage; Walnut (94739)
- OFFICE STAR Big and Tall Chair, Mesh, 19-7/8" to 22-5/8" Height, Adjustable Arms, Black (75-37A773)
- TRADEMARK FINE ART Karen Fields 'Garden Of Whimsy Iv' Canvas Art, 24x32 (WAG06290-C2432GG)
- TRADEMARK FINE ART Parfumes by Preston-12x32 Canvas Art Ready to Hang!, 12x32 (EM212-C1232GG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers HWBCIV 26 x 36 in. Church in the Country Tapestry (HWBCIV)
- TRADEMARK FINE ART David Chestnutt 'Earth Angel' Canvas Art, 18x24 (ALI46708-C1824GG)
- TRADEMARK FINE ART Alex Malikov 'Black Renaissance 1' Canvas Art, 12x19 (1X06989-C1219GG)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- TRADEMARK FINE ART Julia Purinton 'Azure Ocean Waves' Canvas Art, 22x32 (WAP05463-C2232GG)
- Americaware Wall Art & Decor