Shop All Fountains, Garden Statues & Sculptures
Americaware
Americaware PSGBOS65 65 mm Boston Snow Globe
Mfr # PSGBOS65
Zoro # G304054669
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # PSGBOS65
- Zoro # G304054669
- UPC # 721592270267
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Features
- Formulated to resist freezing down to 5 degrees fahrenheit
- Showcased in the center of the globe are sculpted icons of boston
- Theme: Boston
- Size: 65 mm
- Dimension: 3.5" H x 2.87" W x 2.87" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo Pressure Gauge Assembly (4900622)
- KENYON 16 ga Trenching Shovel, 48 in L Professional Grade Fiberglass Handle (89234)
- TERRO PANTRY MOTH TRAP 2PK (T2900)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7102-DG)
- DESIGN TOSCANO Dog Memorial Angel Pet Statue: Stone (QL6079)
- NEXT INNOVATIONS 8" Hummingbird Wind Spinner (101407002-HUMMINGBIRD)
- GARDEN MOLDS Garden Molds X-BLO8003 Blossom Stepping Stone Mold- Pack of 2 (X-BLO8003)
- DESIGN TOSCANO Classic Peacock Statuary Pedestal: Green Bronze (KY66121)
- CREEKVINE DESIGNS 12 ft. Monets Red Cedar Bridge with Curved Wisteria Canopy (WRFDF12MBCWCCVD)
- DESIGN TOSCANO Grand Cathedral Angel Sculpture (YB1826)
- PREMIER DESIGNS Premier Designs PD25759 Hot Air Balloon Rainbow Orbit Spinner (PD25759)
- Americaware Fountains, Garden Statues & Sculptures