Shop All Fountains, Garden Statues & Sculptures
Americaware
Americaware PSGBOS45 45 mm Boston Snow Globe
Mfr # PSGBOS45
Zoro # G904054663
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # PSGBOS45
- Zoro # G904054663
- UPC # 721592270250
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Features
- Formulated to resist freezing down to 5 degrees fahrenheit
- Showcased in the center of the globe are sculpted icons of boston
- Theme: Boston
- Size: 45 mm
- Dimension: 2.5" H x 2" W x 2" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Handle Asm-Pto (983-05105A)
- RUFFINIT 0 Dog Treat (8254)
- RAZOR-BACK SHOVEL RNDPNT LONG-H 48"" (45000)
- A & I PRODUCTS WHEEL-DECK, 9X1.75, DIAMOND, PLASTIC-GRAY 9" x9" x1.8" (A-B1SB8929)
- DESIGN TOSCANO Little Fisherman at the Fishin' Hole Sculptural Fountain (KY697)
- MARSON Carson 62952 30 in. Signature Sonnet Windchime - Serenity Prayer (62952)
- DESIGN TOSCANO Barney Two Buckets Garden Gnome Statue (QL153320)
- GARDENISED Outdoor Natural Artificial Fringe Rock Decor for Gardens, Lawns, and Landscapes (QI004478)
- IN THE BREEZE In The Breeze ITB2863 Patriot Pinwheel - 8PC (ITB2863)
- CREEKVINE DESIGNS 12 ft. Monets Red Cedar Bridge with Curved Wisteria Canopy (WRFDF12MBCWCCVD)
- EZ VANE EZ Vane EZ1802-DK Flag Weathervane with Deck Mount (EZ1802-DK)
- Americaware Fountains, Garden Statues & Sculptures