Shop All Wall Art & Decor
Americaware
Americaware PSGAUS65 65 mm Austin Snow Globe
Mfr # PSGAUS65
Zoro # G203980175
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # PSGAUS65
- Zoro # G203980175
- UPC # 721592270182
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Formulated to resist freezing down to 5 degrees fahrenheit
- Showcased in the center of the globe are sculpted icons of austin
- Theme: Austin
- Size: 65 mm
- Dimension: 3.5" H x 2.87" W x 2.87" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Charging Box, (16)Tablets/Chromebooks (LLTMW16-G)
- ZORO SELECT Mini Blinds, 60" Lx 39" W, Alabaster, Vinyl (493N95)
- R & R TEXTILE Fleece Blanket, King, 108x90 In. (X52003)
- SAUDER 2 Shelf Bookcase Wc , One adjustable shelf for flexible storage options (413792)
- TRADEMARK FINE ART Jennifer Goldberger 'Amethyst Glitter Ii' Canvas Art, 35x35 (WAG10396-C3535GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Ready For The Hunt Barn Owl' Canvas Art, 16x24 (ALI33816-C1624GG)
- TRADEMARK FINE ART Albert Williams 'Roses Peonies and Freesias' Canvas Art, 24x32 (BL01823-C2432GG)
- TRADEMARK FINE ART Antony Squizzato 'Guardian Abstract' Canvas Art, 14x19 (ALI38269-C1419GG)
- TRADEMARK FINE ART Marietta Cohen Art And Design 'Cream Flower Illustrations 1' Canvas Art, 35x47 (ALI43164-C3547GG)
- TRADEMARK FINE ART June Erica Vess 'Farm Stand Viii' Canvas Art, 14x14 (WAG05473-C1414GG)
- FONDO 16 x 16 in. Building Old Fire Escape-Print on Canvas (FO2790335)
- Americaware Wall Art & Decor