Shop All Wall Art & Decor
Americaware
Americaware PSGALA45 Alaska 45 mm Snow Globe
Mfr # PSGALA45
Zoro # G603729473
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # PSGALA45
- Zoro # G603729473
- UPC # 721592270014
- Country of Origin China
- Category Wall Art & Decor
Description
This 45-millimeter polyresin globe has the look of pewter without the weight. Formulated to resist freezing down to 5 degrees Fahrenheit. Showcased in the center of the globe are sculpted icons of Alaska. The base of the snow globe is molded 3D imagery of iconic Alaska Landmarks. Shaking this globe will reveal a snow or rain to make the sculpted icons within come alive. Perfect to set out for Holidays or just to liven up a mantel piece.
Features- Alaska 45 mm Snow Globe
- Dimension: 2.5" H x 2" W x 2" D
- Weight: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Fabric/Wood Stool, 24" (2-CH-182020-24-DKGY-F-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Vinyl Gray (6424H)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Khaki (1300)
- INTERNATIONAL CONCEPTS 36W, 36L, 30H, Black (K46-3636-30S)
- TRADEMARK FINE ART Bonnie B Cook 'Pleasant Valley' Canvas Art, 35x47 (ALI39411-C3547GG)
- SIGNMISSION Yellow Arrow Decal Funny Home Decor 24in Wide (D-A-8-999538)
- TRADEMARK FINE ART Geno Peoples 'A Trot Down Memory Lane' Canvas Art, 14x19 (ALI19467-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'White Hydrangea Garden' Canvas Art, 22x32 (WAP10863-C2232GG)
- CELEBRATIONS LED Clear/Warm White 12 in. Snowflake Hanging Decor (MICB-BOHSN-WWTA)
- TRADEMARK FINE ART Annelein Beukenkamp 'Narcissus' Canvas Art, 20x47 (ALI38212-C2047GG)
- TRADEMARK FINE ART Audrey 'Mailboxes' Canvas Art, 30x47 (ALI38658-C3047GG)
- Americaware Wall Art & Decor