Shop All Ceramic Magnets
Americaware
Americaware MGUTH01 Utah Mug Magnet
Mfr # MGUTH01
Zoro # G304110631
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # MGUTH01
- Zoro # G304110631
- UPC # 721592010177
- Country of Origin China
- Category Ceramic Magnets
Description
These ceramic mug magnets feature art designed to match with our oversized coffee mugs. The sturdy design and strong magnet allows for storage of pens, paperclips, tacks, and change on any magnetic surface. A great accessory to keep by your phone or stick to your fridge. Fill them with spare change, pens, or just use them to hold up your little one’s doodles. Beautifully decorated with graphic color images of iconic Utah locations. The text is molded relief lettering similar to our famous large souvenir mugs.
Features- Utah Mug Magnet
- Dimension: 2.25" H x 2.25" W x 1.19" D
- Weight: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Deadbolt 8566US10B (8566US10B)
- ILCO Ilco: 1 1/4" Mortise Cylinder, 6-Pin, Schlage C Keyway, Standard Cam, Keyed different, Satin Chrome (ILCO-7205SC1-26D-KD)
- ZORO SELECT Flange Gasket, Ring, 2 In, PTFE (TX-150-0200-N)
- NATIONAL HARDWARE CLOSED BAR HOLDER 6.3"" (N351-502)
- MAG-MATE Plated Cup Magnet w/T-Slot Stud, Ma, PK4 (MX1000RKHS4PK)
- MAG-MATE Cup Magnet, Ceramic, 814 lb. (MX1000ADH)
- TELEBRANDS Cabinet Close Magnet, 8PK (16562-8)
- STORCH PRODUCTS Disc Magnet, Steel, 7 lb., 3/16 in. L (D110-20)
- STORCH PRODUCTS Disc Magnet, Steel, 14 lb., 9/32 in. L (D110-40)
- GLOBAL INDUSTRIAL Ceramic Mount-It Magnet w/ Attached Screw & Nuts, 65 Lbs. Pull, 6PK (320762)
- ZORO SELECT Round Base Magnet, 25 lb. Pull (7217)
- Americaware Ceramic Magnets