Shop All Ceramic Magnets
Americaware
Americaware MGMON01 Montana Mug Magnet
Mfr # MGMON01
Zoro # G204110625
product price: $37.89
/ea
$37.89
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
- Brand Americaware
- MFR # MGMON01
- Zoro # G204110625
- UPC # 721592010191
- Country of Origin China
- Category Ceramic Magnets
Description
These ceramic mug magnets feature art designed to match with our oversized coffee mugs. The sturdy design and strong magnet allows for storage of pens, paperclips, tacks, and change on any magnetic surface. A great accessory to keep by your phone or stick to your fridge. Fill them with spare change, pens, or just use them to hold up your little one’s doodles. Beautifully decorated with graphic color images of iconic Montana locations. The text is molded relief lettering similar to our famous large souvenir mugs.
Features- Montana Mug Magnet
- Dimension: 2.25" H x 2.25" W x 1.19" D
- Weight: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- PEMKO 412CPKL36 36" Surface Mounted Automatic Door Bottom with Prene Clear Aluminum (412CPKL36)
- USA INDUSTRIALS Silicone Grommet 3/4" Hole ID, 3/32" Edge 1/2" ID, PK 10 (BULK-GMT-S50-31)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 3) (CPS4040-5/8-26D-3)
- COPPER CREEK Colonial Knob Passage Function, Tuscan Bronze (CK2020TB)
- KIPP Magnet, ceramic, shallow pot, dia. 13 mm, M3 internal thread (K0549.02)
- OIC Magnets, F/ Metal Presentation Board/File Cabinets, 30/PK, Ast. PK (OIC92500)
- MAG-MATE Block Magnet, Ceramic, 18 lb. (750X1X2C8)
- MASTER MAGNETICS 11 lb. Pull Ceramic Round Magnet w/ Vinyl Handle (7516)
- MASTER MAGNETICS Block Magnet 1/2"X1"X2" (07378X56DSP)
- MAG-MATE Cup Magnet, Ceramic, 38 lb. (MX2000H)
- ZORO SELECT Channel Magnet, 22 lb. Pull (3DYA7)
- Americaware Ceramic Magnets