Shop All Ceramic Magnets
Americaware
Americaware MGHWC01 Hollywood Mug Magnet
Mfr # MGHWC01
Zoro # G904110208
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americaware
- MFR # MGHWC01
- Zoro # G904110208
- UPC # 721592010153
- Country of Origin China
- Category Ceramic Magnets
Description
These ceramic mug magnets feature art designed to match with our oversized coffee mugs. The sturdy design and strong magnet allows for storage of pens, paperclips, tacks, and change on any magnetic surface. A great accessory to keep by your phone or stick to your fridge. Fill them with spare change, pens, or just use them to hold up your little one’s doodles. Beautifully decorated with graphic color images of iconic Hollywood locations. The text is molded relief lettering similar to our famous large souvenir mugs.
Features- Hollywood Mug Magnet
- Dimension: 2.25" H x 2.25" W x 1.19" D
- Weight: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Frame Corners, 7/16 in., Stamped Aluminum Construction, Mill Finish (50 Pack) (MP5592-50)
- OEM OEM: NEW: 2022 Hyundai Tucson / Smart Key / 7-Button / Hatch / PN: 95440-N9080 / TQ8-FOB-4F28 (RSK-HY-N9080)
- MSI Smithcliffs - Hillsdale 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0105)
- GLOBAL INDUSTRIAL Global Safety Glass Replacement for Emergency Key Box, 5PK (493373)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet - 95 Lbs. Pull, 24PK (RB80PRCBX)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB45CBX - 16 Lbs. Pull - Pkg Qty 25 (RB45CBX)
- AMK AMK RL-72 72 in. W Load Release Roadmag Sweeper (RL-72)
- MAG-MATE Block Magnet, Ceramic, 21 lb. (375X4X4C5)
- CHEVROLET Chevrolet 90146406-S Chevelle Embossed Tin Magnet (90146406-S)
- MIDWEST FASTENER 1-1/2" Steel Magnet Bases 5PK (32687)
- MAG-MATE Cup Magnet, Ceramic, 822 lb. (MX1500ADH)
- Americaware Ceramic Magnets