Shop All Ceramic Magnets
Americaware
Americaware MGCOL01 Colorado Mug Magnet
Mfr # MGCOL01
Zoro # G904109967
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # MGCOL01
- Zoro # G904109967
- UPC # 721592010054
- Country of Origin China
- Category Ceramic Magnets
Description
These ceramic mug magnets feature art designed to match with our oversized coffee mugs. The sturdy design and strong magnet allows for storage of pens, paperclips, tacks, and change on any magnetic surface. A great accessory to keep by your phone or stick to your fridge. Fill them with spare change, pens, or just use them to hold up your little one’s doodles. Beautifully decorated with graphic color images of iconic Colorado locations. The text is molded relief lettering similar to our famous large souvenir mugs.
Features- Colorado Mug Magnet
- Dimension: 2.25" H x 2.25" W x 1.19" D
- Weight: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Blank, SC1, PK10 (5ZLH8)
- BALDWIN ESTATE Lifetime Bright Nickel Keys and Keying Lifetime Bright Nickel (6703.055)
- DON-JO 25-1/2" Heavy Duty Crash Chain (HDCC2512626)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/8 in (65002)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB60CBX - 45 Lbs. Pull - Pkg Qty 100 (RB60CBX)
- STORCH PRODUCTS Rectangle Magnet, Steel, 14 lb., 1 in. L (D110-65CA0006)
- ZORO SELECT Block Magnet, 1 lb. Pull (10E791)
- GLOBAL INDUSTRIAL Ceramic Hang-It Magnet w/ Attached Eyebolt, 35 Lbs. Pull, 6PK (320761)
- CHEVROLET Chevrolet 90161918-S Corvette Embossed Tin Magnet (90161918-S)
- MAG-MATE Rectangular Ceramic Magnet, 5/8"Hx1-1/2"W (MQ1130)
- ZORO SELECT Lifting Retrieving Magnet, 225 lb. Pull (2VAF7)
- Americaware Ceramic Magnets