Shop All Kitchen Faucets
Americana
Manual, 8" Mount, 3 Hole KB111 Centerset Kitchen Faucet
Mfr # KB111
Zoro # G3067445
product price: $42.22
/ea
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americana
- MFR # KB111
- Zoro # G3067445
- UPC # 663370511103
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Mounting Type | Centerset Mount |
Item | KB111 Centerset Kitchen Faucet |
Description
Item KB111 Centerset Kitchen Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/208HTR 110F-I)
- VIEGA Viega ProPress reducer, 1-1/4" x 1/2" (22333)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (460-015)
- ANVIL Riser Clamp, Pipe Sz 3 In, 11 3/8 In L (0500173588)
- AMERICANA Two Handle Kitchen Bridge Faucet - Polished Chrome (2AM501)
- T&S BRASS Add-On Faucet18" Noz For - Part# B0157M (B0157M)
- WHITEHAUS Point Of Use Instant Hot/Cold Water Drinking Faucet W/ Gooseneck Swive (WHFH-HC1010-C)
- CAMCO MFG INC RV Camco Mfg Inc Rv RV 90 degrees Water Faucet 22463 (22463)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (S75005SRS)
- KINGSTON BRASS KS8727DLBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brass (KS8727DLBS)
- BUNN Plastic Faucet (26685)
- Americana Kitchen Faucets