Shop All Water Filtration Faucets
Americana
K6191 Americana Water Filter Faucet
Mfr # K6191
Zoro # G3067296
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 1
- Number of Holes 1
- Faucet Operation Manual
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americana
- MFR # K6191
- Zoro # G3067296
- UPC # 663370036576
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | K6191 Americana Water Filter Faucet |
Mounting Hole Center to Center | Single Hole Only |
Number of Handles | 1 |
Number of Holes | 1 |
Faucet Operation | Manual |
Finish | Polished Chrome |
Handle Type | Lever Handle |
Description
Item K6191 Americana Water Filter Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W172PLP-4M-2R)
- APOLLO PEX 3/8 in. x 5 ft. White PEX Pipe (APPW538)
- ZORO SELECT CPVC Blind Flange, Schedule 80, 6" Pipe Size (9853-060)
- RUBINETTERIE BRESCIANE BRASS CHECK VALVE, FULL PORT BUBBLE TIGHT, 1/2 PSI CRACKING PRESSURE (100002-2)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- ROHL Armstrong Filter Kitchen Faucet (U.1633HT-SEG-2)
- MOEN One-Handle Single Mount Beverage Faucet (S5535SRS)
- KINGSTON BRASS KS8190NKL Nustudio Sgl-Handle Cold Water Filtration Faucet, Matte Blk (KS8190NKL)
- KINGSTON BRASS Continental Single-Handle Water Filtration Faucet, Nickel (KS6198CTL)
- KOHLER Wellspring Beverage Faucet (6665-AG-2MB)
- KINGSTON BRASS KS5193BAL Heirloom Single-Handle Water Filtration Faucet, Antique Brass (KS5193BAL)
- Americana Kitchen Faucets & Accessories