Americana Home & Garden H140616-BO 28 x 40 in. US Air Force Veteran House Flag with Armed Forces Double-Sided Decorative Vertical Flags Decoration Banner Garden Yard Gift
Mfr # H140616-BO
Zoro # G903711215
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americana Home & Garden
- MFR # H140616-BO
- Zoro # G903711215
- UPC # 753464129588
- Country of Origin China
- Category Flags
Description
Military beautiful large house flag.
Americana Home & Garden have variety of House Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our House Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x House Flag 28" x 40" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Military
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Jake Bosa
- Country of Origin: USA
- House Flag Size: 28" x 40"
- Weight: 0.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE Mosquito Sniper System Bundle (WMIST BUNDLE)
- TECOMEC Deluxe Bar Mounted Saw Chain Sharpener (1147981)
- KOHLER Kit Carb Complete (17 853 88-S)
- D&W D&W 8840WH Directional Louvered RV Air Conditioner Ceiling Vent - White (8840WH)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-CY-HS-140116-IP-BO-D-US18-AG 28 x 40 in. Israel Flags of the World Nationality Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140116-BO)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-SS-HS-140543-IP-BO-D-US18-AG 28 x 40 in. Tennessee States Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140543-BO)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-MI-HS-140306-IP-BO-D-US18-AG 28 x 40 in. Navy Military Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140306-BO)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-MI-HS-140309-IP-BO-D-US18-AG 28 x 40 in. Special Forces Military Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140309-BO)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-MI-HS-140353-IP-BO-D-US18-AG 28 x 40 in. Retired Navy Military Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140353-BO)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-CY-HS-140187-IP-BO-D-US18-AG 28 x 40 in. Philippines Flags of the World Nationality Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140187-BO)
- INDEPENDENCE FLAG 3FTX5FT FLAG KIT 6FTSTL POLE (AA-US1-1)
- Americana Home & Garden Flags