Americana Home & Garden G142614-BO 13 x 18.5 in. US Navy Veteran Garden Flag with Armed Forces Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift
Mfr # G142614-BO
Zoro # G503746693
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americana Home & Garden
- MFR # G142614-BO
- Zoro # G503746693
- UPC # 753464139686
- Country of Origin China
- Category Flags
Description
Military beautiful mini garden flag.
Americana Home & Garden have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x Garden Flag 13" x 18.5" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Military
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Jake Bosa
- Country of Origin: USA
- Garden Flag Size: 13" x 18.5"
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONGBIRD ESSENTIALS Songbird Essentials SE557 Bluebird Feeder (SE557)
- STENS New 615-478 Oem Carburetor For Echo Pb651H, Pb651T, Pb751, Pb751H, Pb751T And Pb755 (615-478)
- OREGON Punch for 3/8" Low Profile Pitch .043" Gauge 90-Series Chain (109644)
- BIRD-X Solar Sonic Bird Repeller 30 acres (MEGA)
- AMERICANA HOME & GARDEN Americana Home & Garden H140616-BO 28 x 40 in. US Air Force Veteran House Flag with Armed Forces Double-Sided Decorative Vertical Flags Decoration Banner Garden Yard Gift (H140616-BO)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-SS-HS-140543-IP-BO-D-US18-AG 28 x 40 in. Tennessee States Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140543-BO)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-CY-HS-140246-IP-BO-D-US18-AG 28 x 40 in. United States Flags of the World Nationality Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140246-BO)
- AMERICANA HOME & GARDEN 13 x 18.5 in. US Navy Veteran Garden Flag with Armed Forces Double-Sided Decorative Vertical Flags (AM583684)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-CY-HS-140116-IP-BO-D-US18-AG 28 x 40 in. Israel Flags of the World Nationality Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140116-BO)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-MI-HS-140306-IP-BO-D-US18-AG 28 x 40 in. Navy Military Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140306-BO)
- NYLGLO Oregon State Flag, 3x5 Ft (144460)
- Americana Home & Garden Flags, Banners & Accessories