Shop All Flags
Americana Home & Garden
Americana Home & Garden AA-CY-HS-140246-IP-BO-D-US18-AG 28 x 40 in. United States Flags of the World Nationality Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set
Mfr # HS140246-BO
Zoro # G603746289
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americana Home & Garden
- MFR # HS140246-BO
- Zoro # G603746289
- UPC # 797277603293
- Country of Origin China
- Category Flags
Description
28 x 40 in. United States Flags of the World Nationality Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set
For more than a decade, we have been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that wont leave a foot print in our environment.
Features- Nationality Beautiful Large House Flag, Wooden Flagpole and Bracket
- Wall Mount Complete Set
- Americana Home & Garden have variety of House Flag Set for all occasions
- Uniquely design for hanging indoor or outdoor use
- We are committed to offering you exceptional values
- Our customers enjoy displaying our House Flag Set for longer periods
- 57" Two Pieces Wood Pole with Adjustable Angle Flag Bracket
- From Americana Home & Garden's US
- 1 pc x Large House Flag 28" x 40"
- 1 pc x 57" 2 Pieces Wood Pole Solid Brass Screw Joint
- 1 pc x Adjustable Angle Wall Mount Flag Bracket
- Theme: Nationality
- House Flag Size: 28" x 40"
- Print: Double-Sided
- Readable: Readable Both Sides
- Material: Weather Resistant 3 Layers Blockout
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Jake Bosa
- Country of Origin: Printed in USA
- Weight: 2.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Komelon Usa Corporation TS12 Black Plastic Utility Torch Holder (TS12)
- PROTARP 40 ft x 60 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-40X60)
- SOLO Solo Diaphragm (4074246)
- MTD Fuel Tank Asm (753-08288)
- AMERICANA HOME & GARDEN Americana Home & Garden G142614-BO 13 x 18.5 in. US Navy Veteran Garden Flag with Armed Forces Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift (G142614-BO)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-MI-HS-140306-IP-BO-D-US18-AG 28 x 40 in. Navy Military Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140306-BO)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-SS-HS-140541-IP-BO-D-US18-AG 28 x 40 in. South Carolina States Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140541-BO)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-MI-HS-140309-IP-BO-D-US18-AG 28 x 40 in. Special Forces Military Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140309-BO)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-CY-HS-140116-IP-BO-D-US18-AG 28 x 40 in. Israel Flags of the World Nationality Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140116-BO)
- AMERICANA HOME & GARDEN Americana Home & Garden H140616-BO 28 x 40 in. US Air Force Veteran House Flag with Armed Forces Double-Sided Decorative Vertical Flags Decoration Banner Garden Yard Gift (H140616-BO)
- PATIOPLUS 11 x 15 in. French Bulldog Winter Snowflakes Holiday Flag Garden Size (PA246874)
- Americana Home & Garden Flags, Banners & Accessories