Shop All Kitchen Faucets
Americana
FB755SP 8-Inch Centerset Kitchen Faucet with Sprayer
Mfr # FB755SP
Zoro # G6361915
product price: $94.22
/ea
Free Shipping & Returns
$94.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americana
- MFR # FB755SP
- Zoro # G6361915
- UPC # 663370325786
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Description
Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (1MNN9)
- KOHLER Staccato Stainless Steel Small Sink (5111-ST)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/4 in Pipe Size (437250)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Natural Gas Tankless Water Heater (7GB-NG)
- AMERICANA Two Handle Kitchen Bridge Faucet - Polished Chrome (2AM501)
- MOEN Camerist One-Handle Kitchen Faucet (7840)
- VALTERRA SPOUT, 8IN FOR 2 HDL KITCHEN FAUCETS, PLASTIC, CHROME (PF281013)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 6" Handle (LK810GN04T4)
- KINGSTON BRASS KB790AC 8" Centerset Kitchen Faucet, Polished Chrome (KB790AC)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.5 (0048-UA3)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Single Supply Inlet, 8" Spout (LKD24898BHC)
- Americana Kitchen Faucets & Accessories