Shop All Bathroom Sink Faucets
Americana
Dual Handle 4" Mount, 3 Hole KB161LP 4" Centerset Lavatory Faucet, Polished chrome
Mfr # KB161LP
Zoro # G3067655
$40.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americana
- MFR # KB161LP
- Zoro # G3067655
- UPC # 663370516139
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
Finish | Polished chrome |
Handle Type | Lever |
Number of Handles | 2 |
Item | KB161LP 4" Centerset Lavatory Faucet |
Residential / Commercial | Residential |
Material | Brass |
Description
Item KB161LP 4 In. Centerset Lavatory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT 304 SS Union (400U111N038)
- KINGSWAY GROUP Bathroom Hook, 1 Hook, Ligature Resistant (KG180)
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 1/4" OD, PK10 (2200-2)
- WATTS Dielectric Union, 1/2In, MIPxSolder, 250psi (1/2 LF 3005-1/2A)
- MOEN Single Handle Commercial Faucet Part (121549)
- CHICAGO FAUCET Manual 6" - 26" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-HZABCP)
- C S I DONNER Moen Decorative Tension Shower Rod (TR1000BN)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.5 (L-6174)
- KOHLER Manual 4" Mount, 1 or 3 Hole Low Arc Bathroom Faucet, Polished chrome (K-15182-4DRA-CP)
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z812A1-XL-3F)
- Americana Bathroom Sink Faucets