Shop All Tire Repair & Maintenance Kits
Americana
AMERICANA 3S450 14 In. Tires And Wheels With 5 Lugs Tire; Galvanized
Mfr # AMW-3S450
Zoro # G804139149
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americana
- MFR # AMW-3S450
- Zoro # G804139149
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Description
Features
- Wheel Size - 14 in.
- Bolt Circle - 5-4.5 in.
- Wheel Design - Spoke.
- Finish - Galvanized.
- Center Hole - 3.3 in.
- Rim Width - 6 in.
- Load Size - 1760.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRANT PERFORMANCE 3.5IN OD 90 DEG TIGHT RADIUS ALUMINUM BEND 2.5IN CLR 2IN X 5IN LEG LENGTH (12190)
- COVERCRAFT Universal RV Captain Seat, Tan, Moisture-Wicking Fabric, Single (SVR1001TN)
- K-TOOL INTERNATIONAL Ball Joint Service Tool/Mstr Adapter Set (KTI71556)
- KEMP USA Kemp USA 10-224 Ring Buoy J -Hook Mount Bracket (10-224)
- X-TRA SEAL Tire Repair Patch, Dia 1/4 In., PK24 (13-673)
- THE MAIN RESOURCE Yellow, Long Sock for TC181354 (TC7874Y)
- K-TOOL INTERNATIONAL K Tool International KTI-71932 Replacement Steel Reamer End (KTI-71932)
- OMEGA Wheel Arm, 5in.L, Adjustable, 100lb. Tires (92100)
- KEN-TOOL Ts72 Tire Snake 22" (34672)
- KEN-TOOL Acme Allthread, 5/8" (38601-34)
- BR TOOLS BR Tools AS55P 55 gal Drum Tire Sealant Pump (AS55P)
- Americana Automotive Tire & Wheel