Americana 2AM501-BN Two Handle Kitchen Bridge Faucet - Brushed Nickel
Mfr # 2AM501-BN
Zoro # G303777804
Product Information
- Brand Americana
- MFR # 2AM501-BN
- Zoro # G303777804
- UPC # 763439596796
- Country of Origin China
- Category Kitchen Faucets
Description
Americana Two Handle Kitchen Bridge Faucet in Brushed Nickel features Metal Lever Handles, Spout Swivel 360, 8-11/16" Spout Reach, 9-7/16" Spout Height, Ceramic Disc Cartridges, 4-Hole 8" Installation, and Brass Side Spray Assembly. This faucet has a 1.5 GPM Flow Rate.
Pioneer faucets delivers todays hottest kitchen and bath faucets in the most popular finishes at prices that wont break the bank. Add style that works to your next project.
The Americana Collection embodies a rustic, country farmhouse look that exudes the style, grace, and quality craftsmanship of a bygone era. Americana faucets are offered in a wide selection of finishes and fit perfectly with both traditional and eclectic modern decore.
Certification- CUPC Listed-Cal Green Compliant, AB1953 Low Lead Compliant, A112.18.1-NSF61-9 & ADA Compliant
- Finish: Brushed Nickel
- Weight: 9.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Large Shower Basket (1897-2BZ)
- MOEN Flo Indoor Smart Water Leak Detector (920-006)
- TOTO Trip Lever For St743S Polished Nickel (THU068#PN)
- LEGEND VALVE 1/2" T-541 SILLCOCK (107-174)
- AMERICANA Two Handle Kitchen Bridge Faucet - Polished Chrome (2AM501)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013MB)
- SPEAKMAN Manual, 2 Hole Kitchen Faucet (SB-3241)
- T&S BRASS Glass Filler For - Part# B1210 (B1210)
- ADVANCE TABCO Sink Faucet, Chrome, 8" Spout (K-101)
- ROHL Campo Bridge Kitchen Faucet With Side Spray (A3358ILWSSTN-2)
- COMPONENT HARDWARE Top-Line® 8" OC Deck Mount Faucet Ceramic Valves with 12" Swivel Spout (TLL11-8112-SE1Z)
- Americana Kitchen Faucets