Americana 2AM401 2 Hole Two Handle Kitchen Faucet - Polished Chrome
Mfr # 2AM401
Zoro # G503777574
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americana
- MFR # 2AM401
- Zoro # G503777574
- UPC # 763439596581
- Country of Origin China
- Category Kitchen Faucets
Description
Americana Two Handle Kitchen Faucet in Polished Chrome features Metal Lever Handles, Spout Swivel 360 deg, 8-11/16" Spout Reach, 10-1/4" Spout Height, Ceramic Disc Cartridges, 2-Hole Installation, Brass Side Spray Assembly, and Easy-Install 30 in. Flex Supply Lines With 3/8 in. Connections. This faucet has a 1.5 GPM Flow Rate.
Pioneer faucets delivers todays hottest kitchen and bath faucets in the most popular finishes at prices that wont break the bank. Add style that works to your next project.
The Americana Collection embodies a rustic, country farmhouse look that exudes the style, grace, and quality craftsmanship of a bygone era. Americana faucets are offered in a wide selection of finishes and fit perfectly with both traditional and eclectic modern dcore.
Certification- CUPC Listed-Cal Green Compliant, AB1953 Low Lead Compliant, A112.18.1-NSF61-9, ADA Compliant
- Finish: Polished Chrome
- Installation: 2 Hole
- Weight: 8.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Seamless, 1/4 x72 (793N82)
- DANCO Stem For T&S 6Z-4C Ll (9D0016099E)
- ANVIL Riser Clamp, Tube Sz 1/2In, Length 6 1/2In (0500421011)
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN4)
- AMERICANA Two Handle Kitchen Bridge Faucet - Polished Chrome (2AM501)
- KINGSTON BRASS Mono Block Kitchen Faucet W/ Brass Sprayer, Chrome (KB1571BLBS)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011BN)
- BAKEBETTER Single-Lever Brushed Nickel Kitchen Faucet With Side-Spray (BA2569945)
- ROHL 7/8" Mount, 3 Hole Kitchen Faucet (U.4719L-PN-2)
- MOEN M-Dura One-Handle Multi-Purpose Faucet (8137)
- MOEN Tank Assy-1300W120V(C-Ul Purc (AH-1300-C)
- Americana Kitchen Faucets & Accessories