Americana 2AM400-BN 1 Hole Two Handle Kitchen Faucet - Brushed Nickel
Mfr # 2AM400-BN
Zoro # G703777602
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americana
- MFR # 2AM400-BN
- Zoro # G703777602
- UPC # 763439596499
- Country of Origin China
- Category Kitchen Faucets
Description
Americana Two Handle Kitchen Faucet in Brushed Nickel features Metal Lever Handles, Spout Swivel 360 deg, 8-11/16" Spout Reach, 10-1/4" Spout Height, Ceramic Disc Cartridges, 1-Hole Installation, and Easy-Install 30 in. Flex Supply Lines With 3/8 in. Connections. This faucet has a 1.5 GPM Flow Rate.
Pioneer faucets delivers todays hottest kitchen and bath faucets in the most popular finishes at prices that wont break the bank. Add style that works to your next project.
The Americana Collection embodies a rustic, country farmhouse look that exudes the style, grace, and quality craftsmanship of a bygone era. Americana faucets are offered in a wide selection of finishes and fit perfectly with both traditional and eclectic modern dcore.
Certification- CUPC Listed-Cal Green Compliant, AB1953 Low Lead Compliant, A112.18.1-NSF61-9, ADA Compliant
- Finish: Brushed Nickel
- Installation: 1 Hole
- Weight: 7.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P518)
- SHARKBITE PEX CLAMP 3/4"" 10PK (UC955A)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322096500)
- SHARKBITE/CASH ACME 4PK 12 Str Coupling (U008LFA4)
- AMERICANA Two Handle Kitchen Bridge Faucet - Polished Chrome (2AM501)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BN-KSD100BN)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB790)
- ACCENT Accent K-5342 Two Handle Kitchen Faucet - Chrome (K-5342)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0221)
- WESTBRASS Develosah 2-Handle Hot and Cold Water Dispenser W/ Tank in Matte Black (D272HFP-62)
- MUELLER INDUSTRIES/B & K Faucets B&K Hi-Rise W/Spray (222-738H)
- Americana Kitchen Faucets & Accessories