Shop All Bathroom Safety Bars and Chairs
Americana
39-3/16" L, Traditional, 17 ga. Brass, Grab Bar, Black
Mfr # DR114360
Zoro # G0303388
product price: $115.02
/ea
Free Shipping & Returns
$115.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Type Traditional
- Material 17 ga. Brass
- Standards ADA Compliant
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americana
- MFR # DR114360
- Zoro # G0303388
- UPC # 663370501838
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 39-3/16" |
Width | 2-3/4" |
Height | 3-3/16" |
Bar Length | 36" |
Details
Finish | Black |
Type | Traditional |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Black |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware |
Features | Corrosion Resistant, Useful For All Ages, These Can Be Located in Showers, Near Toilets or In Any Customized Location |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress di-electric union, 2" x 2" (79180)
- VELVAC Close Nipple, 3/8", Brass (016053)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A005.020)
- KINGSTON BRASS KBS1001 Heavy Duty Kitchen Sink Waste Basket (KBS1001)
- KOHLER Purist 18 Grab Bar (11892-2MB)
- SPEAKMAN ADA Grab Bar, Matte Black (VS-153-ADA-MB)
- DELTA 3 L, Accessory, BathSafty 36", AnglrDeorGrbBr Stinles, Stainless (41936-SS)
- ZORO SELECT 30" L, Wall Mounted, Right, Stainless Steel, Grab Bar Floor-to-Wall, Satin With Textured Finish (4WMG9)
- ENCORE 24" L, Duct Mount, Stainless Steel, Grab Bar with Anti-Microbial Coating, Stainless steel (GBS15-4124-Q)
- CAREX HEALTH BRANDS White Tub Safety Bar Steel 13.5 in. H X 7 in. L (FGB20400 0000)
- SILVER SAGE 38-3/4" L, Contemporary, Brass, Grab Bar, Polished Brass (GDR814362)
- Americana Bathroom Safety Bars and Chairs