Shop All Trimmer Accessories
This Product is Discontinued
American Yard Products
Mower Blade 21", Mulching (Discontinued)
Mfr # 134149
Zoro # G8851306
This Product is Discontinued
Key Features
- Length 21 in
- Thickness 0.134 in
- Center Hole 5 pt Star
- Width 2 1/4 in
- Blade Type Mulching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Yard Products
- MFR # 134149
- Zoro # G8851306
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 21 in |
Width | 2 1/4 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.134 in |
Center Hole | 5 pt Star |
Blade Type | Mulching |
For Use With | 42 in Lawn Tractors, Mulching Blade |
Description
Lawn Mower Blade, Blade Type Mulching, Width 2 1/4 in, Length 21 in, For Use With 42 in Lawn Tractors, Mulching Blade, Thickness 0.134 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.