Shop All Wire Twist Pliers
American Wire Tie
Manual Wire Tie Twister
Mfr # HTTB
Zoro # G402696303
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Length 7.1
- Outside Diameter 0.3
- Width 3.2
- Material Rubber Grip Handle & Steel Hook
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Wire Tie
- MFR # HTTB
- Zoro # G402696303
- Country of Origin Unknown
- Category Wire Twist Pliers
Dimensions
Nominal Length | 7.1 |
Outside Diameter | 0.3 |
Width | 3.2 |
Height | 1 |
Details
Material | Rubber Grip Handle & Steel Hook |
Description
This manual wire tie twister makers fast work of securing bags. To tie a bag, bend the tie around the neck of the bag, insert hook of twister through both tie loops, pull or rotate tool to form a secure closure, then bend loops around the neck out of the way. Rubber grip handle with a steel swivel hook.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, 1/4"-20, 2 Flutes (T/A57129)
- BLU-MOL XTREME 5 1/4" QuickCore Bi-Metal Hole Saw (E0100224)
- SUNEX 3/4" Drive Impact Socket 6 (450714)
- KNIPEX Knipex KX8701-7 7 Inch Cobra Pliers (KX8701-7)
- AMERICAN WIRE TIE Automatic Wire Twister (BPT)
- WRIGHT TOOL Wire Stripping Plier w/Cutter - Ergonomi (9473)
- JD RUSSELL 10, 42 In X 3/4 In Nail Stakes With Holes (7500-0-42)
- WRIGHT TOOL Wire Strip Plier w/Cutter/Crimp 5-in-1 C (9471)
- ALLSTAR PERFORMANCE Allstar Performance ALL18225 Cleco Plier & Pin Kit with 0.18 in. Pins (ALL18225)
- AMERICAN WIRE Manual Tie Wire Twisting Tool (3Pk) (M2265-0-0)
- PROTO PLIERS WIRE TWISTER (PO191)
- American Wire Tie Pliers