Shop All Wire Twist Pliers
American Wire Tie
Automatic Wire Twister
Mfr # BPT
Zoro # G302696427
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Length 13
- Height 1.2
- Width 1.2
- Material Rubber (Handle), Steel (Hook)
- Outside Diameter 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Wire Tie
- MFR # BPT
- Zoro # G302696427
- Country of Origin China
- Category Wire Twist Pliers
Dimensions
Nominal Length | 13 |
Height | 1.2 |
Width | 1.2 |
Outside Diameter | 0.7 |
Details
Material | Rubber (Handle), Steel (Hook) |
Description
This 11.5"L Automatic Wire Twister features a unique spring-return action that requires little effort on your part - eliminating hand cramping and tired wrists that commonly result from manual twisting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Spherical Micrometer, Spherical Anvil (3260-2)
- CARBIDEMAX HMT 55 Broach Cutter Pilot Pin for 7/16 - 5/8 in. Cutters, 2PK (108020P-0170)
- DEWALT 1/16" Titanium Speed Tip Drill Bit ( 2 pack) (DW1304)
- GREENLEE Greenlee® 0153-42C 6N1 Multi-Tool Driver (0153-42C)
- AMERICAN WIRE TIE Manual Wire Tie Twister (HTTB)
- ALLSTAR PERFORMANCE Allstar Performance ALL18225 Cleco Plier & Pin Kit with 0.18 in. Pins (ALL18225)
- GRIP-RITE BAR TIE TWIST TOOL STL (BTTAEAR)
- AMERICAN WIRE Manual Tie Wire Twisting Tool (3Pk) (M2265-0-0)
- WRIGHT TOOL Wire Strip Plier w/Cutter/Crim 6 strip s (9472)
- GOLDBLATT INDUSTRIES Pistol Grip Twister (G06969)
- EXCEL BLADES Wire Cutter Pliers (55550IND)
- American Wire Tie Pliers