Shop All Food Scales
American Weigh Scales
Amw Glass Kitchen Scale 5Kg X 1G White
Mfr # ONYX-5K-WT
Zoro # G303704282
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Weigh Scales
- MFR # ONYX-5K-WT
- Zoro # G303704282
- UPC # 814859012226
- Country of Origin China
- Category Food Scales
Description
American Weigh Scales presents and delivers state of the art scales as well as traditional scales at the most affordable prices. They understand your needs as a customer. They also understand your budget. They do their level best to exceed your expectations in quality, service, design and function. After all it is The American Weigh (Way). Most any type of digital scale you can think of, American Weigh carries. American Weigh can help you find the scale that fits your needs and your budget. AmericanWeigh is your source for quality, design, function, and friendly timely service. They are committed to doing business the dignified ethical way and in a way you deserve. The American Weigh, Thank you in advance for allowing American Weigh the privilege of serving you. Elegant colored glass weighing platform.
Built-in touch activated buttons - eliminates possible damage from spills.
Fluid ounce and milliliter modes for liquid measurement.
Easy to Read Back-lit LCD Display.
Super thin - only 0.6 Inch tall.
4 high precision G-Force Load Sensors.
Great for home kitchen use or use as a postal scale.
Powered by 2 long-life lithium batteries.
10 Year Warranty.
Picture in Black, actual color in White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDETTOS Gardetto's Snack Mix Deli-Style Mustard Pretzel 5.5 oz., PK7 (16000-14866)
- TABLECRAFT Cutting Board, Assrted Colors, 12"x18", PK6 (FCB1218A)
- AMERCAREROYAL Round Wood Toothpicks, 2 1/2", Natural, PK96000 (RPP R820)
- SWORD PERFORMANCE Ready To Drink Bottle, Balanced Electrolytes, Lemonade, 12 PK (G800494020)
- AMERICAN WEIGH SCALES Amw Scalemate Dual Range 500G Scale Blk (SM-5DR-BLK)
- AMERICAN WEIGH SCALES Amw Scalemate Dual Range 500G Scale Blue (SM-5DR-BLU)
- AMERICAN WEIGH SCALES American Weigh Scales MAX-700-RED Digital Pocket Scale 700 x 0.1 g - Red (MAX-700-RED)
- AMERICAN WEIGH SCALES American Weigh Scales ATS-500-PL Ashtray Scale 500 x 0.1 G - Black (ATS-500-PL)
- AMERICAN WEIGH SCALES American Weigh Scales ONYX-5KG-BLK Kitchen Scale with Large Glass (ONYX-5KG-BLK)
- AMERICAN WEIGH SCALES Amw Glass Kitchen Scale 5Kg X 1G Orange (ONYX-5K-OR)
- DETECTO 50 lb x 2 oz Mechanical Scale (T50)
- American Weigh Scales Food Scales